nornibbi244

NORSKE TOOLS 2-5/8 inch Eye Lag Driver

In Stock
Price $11.99 / EA
Qty EA
Manufacturer:NORSKE
Manufacturer #:nibbi244

Description

FEATURES: • Innovatively designed flex tech torsion zone absorbs high torque stress and reduces bit fracture • Proprietary tool steel and heat treat process for maximum strength and durability • Hardened S2 Modified Impact Resistant Steel for extended bit life • Impact Rated for Heavy Duty use

Specifications

Brand Name Norske Tools Item Name Eye Lag Driver
Overall Length 2-5/8 in Shank Size 1/4 in
Shank Type Hex Material Hardened S2 Modified Impact Resistant Steel

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok