kln6356

KLEIN TOOLS 635-6 6-Piece Heavy-Duty Nut Driver Set

In Stock
Price $102.00 $130.22 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:635-6

Description

Fastening nuts on threaded rod can be a struggle due to the confined space and obstructions around the rod. Lateral movement is limited. On long sections of threaded rod, traditional nut drivers bottom out so you can only get the nut so far up the rod. Klein's 6-piece Heavy-Duty Nut Driver set features through-handle, completely hollow shafts to allow for nut driving on unlimited bolt lengths. Wrench assist provides greater torque while the magnetic tips will grab any nut appropriately. The set includes common hex sizes. PRODUCT FEATURES: - Through-handle, full-hollow shaft for torquing hex nuts onto threaded rod of any length - Color coding for easy identification of different sizes - Wrench assist for additional torque - Rare Earth magnetic tip holds nut in place while fastening - Heavy duty handles and shafts exceed the torque performance of regular nut drivers - Includes 1/4-Inch, 5/16-Inch, 3/8-Inch, 7/16-Inch, 1/2-Inch and 9/16-Inch hex sizes

Specifications

Brand Name Klein Tools Item Name Nutdriver Set
Type Magnetic Number of Pieces 6
Shank Material Steel Handle Type Cushion Grip
Includes (1) 635-1/4 1/4 in Heavy-Duty Nut Driver, (1) 635-5/16 5/16 in Heavy-Duty Nut Driver, (1) 635-3/8 3/8 in Heavy-Duty Nut Driver, (1) 635-7/16 7/16 in Heavy-Duty Nut Driver, (1) 635-1/2 1/2 in Heavy-Duty Nut Driver, (1) 635-9/16 9/16 in Heavy-Duty Nut Driver Application Nut Driving on Unlimited Bolt Lengths
UPC 926443226008

Packages

3 - UNIT - 3
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok