kln631

KLEIN TOOLS 3 inch Shafts 7-Piece Cushion Grip Nut-Driver Set

Availablefor Backorder
Price $73.00 $91.73 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:631

Description

This 7-Piece Nut Driver Set from Klein Tools features a wide selection of the most frequently used nut drivers with 3-Inch (76 mm) shafts. Each nut driver features Tip-Ident to quickly identify the nut driver and size. Cushion-Grip handles provide for greater torque and comfort, no slippage. PRODUCT FEATURES: - General-purpose selection of the most frequently used nut drivers - Full hollow shafts facilitate work on long bolt applications - Cushion Grip handles allow for greater torque and comfort - Tip-Ident® quickly identifies nut driver hex orientation and size by color coding the handle ends so you can easily engage the nut driver with the fastener - Internal flanges provide solid, twist-resistant shaft anchor

Specifications

Brand Name Klein Tools Item Name Nutdriver Set
Type Nut Driver Sets Number of Pieces 7
Shank Material Steel Handle Type Cushion Grip
Includes (1) 630-3/16 3/16 in Hollow Shaft Nut Driver, (1) 630-1/4 1/4 in Nut Driver, (1) 630-5/16 5/16 in Cushion-Grip Nut Driver, (1) 630-11/32 11/32 in Nut Driver, (1) 630-3/8 3/8 in Hollow Shaft Nut Driver, (1) 630-7/16 7/16 in Hollow Nut Driver, (1) 630-1/2 1/2 in Cushion-Grip Nut Driver Application General Purpose, Unobstructed Pass-Through, Even on Long Bolts
UPC 926446501546

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok