Abbotsford
grn025108am

GREENLEE 8-3/4 inch Greenlee Diagonal Cutting Pliers, Black

Price $79.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0251-08AM

Description

PLIERS,DIAGONAL,ANGL 8" MOLDED

Specifications

Brand Name Greenlee Item Name Diagonal Cutting Plier
Type High-Leverage Jaw Material Chrome Vanadium Steel
Handle Type Flared, Angled Molded Grip Overall Length 8-3/4 in
Applicable Materials ACSR and Most Hardened Wire Standards ASME/ANSI Approved
Application For Bolts, Screws, Nails UPC 783310547402

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok