Abbotsford
grn025108ad

GREENLEE 8 inch Greenlee High Leverage Diagonal Cutting Pliers - Angled, Dipped Grip

Price $70.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0251-08AD

Description

Diagonal Pliers, Angled, Diagonal Jaw Type; 8 3/4 Inch Overall Length; Chrome Vanadium Steel Material; Vinyl Grip Handle; Application Cutting; Weight 0.85 Lb; Applicable Standard Ansi/asme; Lifetime Limited Warranty

Specifications

Brand Name Greenlee Item Name Diagonal Cutting Plier
Type High-Leverage Jaw Material Chrome Vanadium Steel
Handle Type Dipped Grip Handle Material Double Layered Vinyl
Overall Length 8-3/4 in Applicable Materials ACSR and Most Hardened Wire
Standards ASME/ANSI Approved Application For Bolts, Screws, Nails
UPC 783310892588

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok