Abbotsford
klnj20009necrtp

KLEIN TOOLS 9 inch Fish Tape Pull/Crimping Lineman's Pliers

Price $84.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:J2000-9NECRTP

Description

Cuts ACSR, screws, nails and most hardened wire. High-leverage design. Rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs. Built-in crimper works on non-insulated connectors, lugs and terminals. Built-in channel pulls steel fish tape without damaging the tape. Hot-riveted joint ensures smooth action and no handle wobble.PRODUCT FEATURES:- Cuts ACSR, screws, nails and most hardened wire- High-leverage design. Rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs- Built-in crimper works on non-insulated connectors, lugs and terminals- Built-in channel pulls steel fish tape without damaging the tape- Hot-riveted joint ensures smooth action and no handle wobble- Induction hardened cutting knives for long life- Streamlined design with sure-gripping, cross-hatched knurled jaws- Unique handle tempering helps absorb the ''snap'' when cutting wire- Precision-hardened plier head for on-the-job toughness- Custom, US-made tool steel- State-of-the-art dual material molding process- Hard, black material for toughness and durability- Soft material on outer surface for comfort and a firm grip- Color-coded yellow, dark blue, red, or light blue handles allow quick identification of the tool- Features combination polished and black-oxide finish

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Side Cutting Plier Type High-Leverage
Jaw Type New England Jaw Size 1.594 in L x 1-1/4 in W x 1-19/32 in T
Jaw Material Steel Handle Length 7-3/8 in
Handle Type Ergonomic Overall Length 9-1/2 in
Color Blue/Black Grip Standards ASME B107
Application Cuts ACSR, Screws, Nails and most Hardened Wire UPC 092644721243

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok