Abbotsford
grn035108m

GREENLEE 8 inch Greenlee Side Cutting Long-Nose Pliers, Molded Grip

Price $63.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0351-08M

Description

Forged from chrome vanadium steel for greater durability and strength. Effectively cuts both solid stranded copper wire. Serrated jaws and laser-hardened cutting edges for optimum cutting and gripping performance. Through-hardened steel for longer life. Exceeds ASME/ANSI specifications. Rugged riveted construction for smooth precise action. Lifetime limited warranty.

Specifications

Brand Name Greenlee Item Name Long Nose Plier
Type Side-Cutting Jaw Material Chrome Vanadium Steel
Handle Type 2-Component, Molded Grip Overall Length 8-9/16 in
Applicable Materials Solid and Stranded Copper Wire Standards ASME/ANSI Approved
Application For Effectively Cuts Both Solid And Stranded Copper Wire UPC 783310547198

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok