Abbotsford
klnd2036

KLEIN TOOLS 6 inch Long Nose Pliers Side-Cutting

Price $35.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D203-6

Description

From Klein Tools, the 6-in. Long-Nose, Side-Cutting Pliers are made of the finest U.S. steel alloy. They are forged, precision machined, hardened and carefully tempered for maximum strength and faultless performance. The long nose pliers with side cutters have knives that meet at the hinge first and then meet at least one-half of the knife length. This precise knife-closing design increases knife life and facilitates resharpening. Pliers are individually adjusted to meet performance standards far exceeding application requirements - ensuring that nothing less than outstanding quality ever carries the Klein name.PRODUCT FEATURES:- Induction hardened cutting knives for long life- Knurled jaws for sure wrapping and looping- Slim head design for working in confined areas- Hot-riveted joint ensures smooth action and no handle wobble- Curved handles provide greater tool control- Plastic-dipped handles for comfort and ease of identification- Custom, US-made tool steel

Specifications

Brand Name Klein Tools Item Name Long Nose Plier with Side Cutter
Type Standard Jaw Type Straight
Jaw Size 1-7/8 in L x 0.688 in W x 3/8 in T Jaw Material Alloy Steel
Handle Type 1-Component Handle Material Plastic Dipped
Overall Length 6-5/8 in Color Yellow Grip
Application Working in Confined Areas, Wrapping and Looping UPC 092644710162

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok