Abbotsford
klnj2038n

KLEIN TOOLS 8 inch Journeyman Side Cutting Long Nose Pliers

Price $59.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:J203-8N

Description

These side-cutting long-nose pliers strip 12 AWG solid insulated wire. The slim head makes working in confined areas much easier while the extended handles provide added reach and leverage. Innovative dual material Journeyman grips are more comfortable and last longer than other handles. The heavy-duty design allows for easier, more comfortable cutting.PRODUCT FEATURES:- Cleanly strips 12 AWG wire- Heavier design for greater cutting power- Induction hardened cutting knives for long life- Hot-riveted joint ensures smooth action and no handle wobble- Hard, black material for toughness and durability- Color-coded handles allow quick identification of tool- Custom, US-made tool steel

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Long Nose Plier Type Heavy Duty, Side-Cutting
Jaw Type Straight Handle Type 2-Component
Handle Material Journeyman Overall Length 8-9/16 in
Color Yellow/Black UPC 092644721120

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok