Abbotsford
klnd2139netp

KLEIN TOOLS 9 inch Lineman's Fish Tape Pulling Pliers

Price $54.99 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D213-9NETP

Description

These high-leverage pliers were designed specifically for fish tape pulling. Quickly and easily pull 1/8'' or 1/4'' (3 or 6 mm) flat steel fish tape without damaging the tape. The hot-riveted joint ensures smooth action and no wobble in the handle. Precision-hardened plier head and induction-hardened cutting knives make this the tool that will be in your bag for life.PRODUCT FEATURES:- Built-in channel pulls 1/8-Inch or 1/4-Inch (3 or 6 mm) flat steel fish tape without damaging the tape- High-leverage design has 46-percent more cutting power- Streamlined design with sure-gripping, cross-hatched knurled jaws- Unique handle tempering helps absorb the ''snap'' when cutting wire- Plastic-dipped handles for comfort and ease of identification- ''Handform'' handles for full gripping and cutting power- Custom, US-made tool steel

Specifications

Brand Name Klein Tools Item Name Side Cutting Plier
Type High-Leverage, Tape Pulling Jaw Type Power Diagonal Cutting
Jaw Size 1-1/4 in W x 5/8 in T Handle Length 7.36 in
Overall Length 9-3/8 in Color Dark Blue
Standards Y Application #8 AWG Copper, Aluminum and Other Soft Metals, 1/8" or 1/4" (3.2 or 6.4 mm) Flat Steel Fish Tape
UPC 092644700569

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok