Abbotsford
klnd50410b

KLEIN TOOLS 10 inch Quick-Adjust Klaw Pump Pliers

Price $64.99 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D504-10B

Description

Get a better grip on the job at hand with Klein Tools Klaw™ Pump Pliers. Push button and quick-ratchet feature allows for fast and easy adjustment to any position. The uniquely designed jaw provides multiple points of contact for maximum torque. Specially hardened teeth cover the inside of the jaw for excellent gripping power. Grips are extended for added comfort. They feature a groove near the jaw tip designed especially for holding nails.PRODUCT FEATURES:- Unique jaw design provides multiple points of contact for maximum torque - Push button and quick ratchet feature allows for fast and easy adjustment to any position - Compact, narrow design for easy work in small or hard to reach spaces - Gripping surface with more specially hardened teeth for reduced wear and positive grip - Extended grips for added comfort

Specifications

Brand Name Klein Tools Sub Brand Quick-Adjust Klaw™
Item Name Pump Plier Type Sliding Joint
Nominal Capacity 2-1/8 in Handle Type 2-Component
Handle Material Plastic Dipped Overall Length 10-1/8 in
Color Yellow Grip Application Working in Smaller and Hard to Reach Areas a Breeze
UPC 092644730474

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok