Abbotsford
klnd5047

KLEIN TOOLS 7 inch Classic Klaw Pump Pliers

Price $43.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D504-7

Description

Get a better grip on the job at hand with Klein Tools Klaw Pump Pliers. The uniquely designed jaw provides multiple points of contact for maximum torque. Specially hardened teeth cover the inside of the jaw for excellent gripping power. Grips are extended for added comfort.PRODUCT FEATURES:- Unique jaw design provides multiple points of contact for maximum torque - Compact, narrow design for easy work in small or hard to reach spaces - Gripping surface with more specially hardened teeth for reduced wear and positive grip - Extended grips for added comfort - Features a wider jaw opening

Specifications

Brand Name Klein Tools Sub Brand Classic Klaw™
Item Name Tongue and Groove Plier Type Klaw Pump Pliers
Handle Type 1-Component, Dipped Grip Handle Material Plastic
Overall Length 7-3/8 in Application General Purpose
UPC 092644730450

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok