Abbotsford
klnvdv001081

KLEIN TOOLS 8 inch Punchdown Screwdriver Multi-Tool

Price $34.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV001-081

Description

Manually punch down wall jacks and patch panels with the convenience of a multi-bit screwdriver/nut driver. With its machined tool steel for greater strength, this product comes with multi-bits to make your job easier. Shaft holds 4 universal tips and converts to 2 nut driver sizes and 1 hex driver. Great for use on 110 terminal/patch panel and 66 patch panels.PRODUCT FEATURES:- Terminate and cut wire in one step with 110/66 combination cut-type punchdown blade with precision ground cutting edge - Non-impact wire termination - Machine-tooled steel bits for superior strength - Heavy-duty blade barrel provides storage for bits - Bayonet-style (twist & lock) socket accepts most manufacturers' punchdown blades - Cushion-Grip handle for greater torque and enhanced comfort - Tip-Ident® for quick identification of tool - Two Phillips screwdriver tips: #1 and #2 - Two slotted screwdriver tips: 3/16-Inch (5 mm) and 1/4-Inch (6 mm) - Two nut drivers: 1/4-Inch (6 mm) and 3/8-Inch (10 mm) - One hex key: 3/8-Inch - 6-piece counter display also available: VDV001-0816 - U.S. Patent No. 8,856,994

Specifications

Brand Name Klein Tools Item Name Punch Down Screwdriver Multi-Tool
Type Manual Blade Type 110/66
Handle Type Cushion Grip Finish Chrome
Material Tool Steel Dimensions 8 in L
For Use With 110 Terminal/Patch Panel and 66 Patch Panels Includes 1/4, 3/8 in Nut Driver Bits, #1, #2 Phillips Bits, 1/4, 3/16 in Slotted Bits, 3/8 in Hex Bits, 110/66 Blade
Application Terminate and Cut Wire in One Step UPC 092644581540

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok