Abbotsford
klnvdv027813

KLEIN TOOLS VDV027-813 LAN Installer Starter Kit, Punchdown

Price $144.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV027-813

Description

PRODUCT FEATURES:- Includes the tools needed to prepare and connect 66-type and 110-type punchdown terminal blocks - Durable nylon tool pouch designed specifically for punchdown installation tools - Two additional pockets hold a screwdriver and common AA battery flashlight - Tunnel-loop accommodates up to 2-Inch (51 mm) belt - Kit includes: 2100-8 Free-Fall SS electrician's scissors, VDV427-047 Punchdown Multi-Tool Chassis, VDV427-015 Tool Blade-110 type, VDV427-017 Tool Blade-Combo 66/110 type, 98554 Marker, and 4-pocket tool pouch

Specifications

Brand Name Klein Tools Item Name LAN Installer Starter Kit
Type LAN Installer Color Black
Material Nylon Includes 2100-8 Free-Fall SS Electrician's Scissors, VDV427-047 Punchdown Multi Tool Chassis, VDV427-015 Tool Blade-110 Type, VDV427-017 Tool Blade-Combo 66/110 Type, 98554 Marker, and 4-Pocket Tool Pouch
Application Prepare and connect 66-Type and 110-Type Punchdown Terminal Blocks UPC 092644581038

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok