onqac3400

PASS & SEYMOUR ON-Q Quick Connect Punch & Go Tool

In Stock
Price $40.08 / EA
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ac3400

Description

On-Q® Punch and go tool features seat and cut all wires at once with a squeeze of the handle. Consistent terminations every time. No compromised connections or wasted jacks. Avoids punch into the palm of hand or through drywall.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name UTP Copper Installation Tool Type Termination
Jaw Size 1.81 in L x 0.67 in W x 0.6 in T Handle Type Standard
Color Black Handle Dimensions 6.3 in L x 0.67 in W x 5.91 in H
For Use With WP3475 and WP3476 QuickConnect RJ45 Female Jacks Application Residential
UPC 804428036616

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok