Abbotsford
kln6054

KLEIN TOOLS 1/4 inch x 4 inch Cabinet Tip Screwdriver

Price $12.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:605-4

Description

Klein's 1/4-Inch Cabinet Tip Screwdriver features a narrow cabinet tip to make tight spaces easily acceptable. This Cushion-Grip Handle Screwdriver offers the comfort and torque needed for all day work. Its Tip-Ident® quickly identifies screwdriver type and tip orientation, and its 6-inch shaft is heat-treated for greater tool strength.PRODUCT FEATURES:- Narrow cabinet tip permits blade access where space is limited - Cushion-Grip handle for greater torque and comfort - Premium chrome-plated for smooth feel and corrosion resistance - Internal flanges inside handle provide solid, twist-resistant blade anchor - Special heat-treated shafts - Precision-machined tip for exact fit - Tip-Ident quickly identifies the screwdriver type and tip orientation - Meets or exceeds applicable ASME / ANSI specifications

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Type Straight
Tip Size 1/4 in Tip Type Cabinet
Overall Length 8-11/32 in Handle Material Rubber
Handle Color Black Blade Size 6.35 mm
Shank Type Round Shank Size 4 in
Handle Type 2-Component, Cushion Grip UPC 092644850448

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok