Abbotsford
kln6088

KLEIN TOOLS 1/8 inch x 8 inch Cabinet Tip Mini Screwdriver

Price $12.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:608-8

Description

Precision formed tip provides an exact fit for small screw applications. Cushion-Grip handle for greater torque and comfort. Premium chrome-plated for smooth feel and corrosion resistance. Internal flanges inside handle provide solid, twist-resistant blade anchor. Special heat-treated shafts.PRODUCT FEATURES:• Precision formed tip provides an exact fit for small screw applications.• Cushion-Grip handle for greater torque and comfort.• Premium chrome-plated for smooth feel and corrosion resistance.• Internal flanges inside handle provide solid, twist-resistant blade anchor.• Special heat-treated shafts.• Precision-machined tip for exact fit.• Meets or exceeds applicable ASME / ANSI specifications.• Tip-Ident® quickly identifies the screwdriver type and tip orientation.

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Tip Size 1/8 in Tip Type Cabinet
Overall Length 10.75 in Shank Type Round
UPC 092644854699

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok