Abbotsford
kln6017ins

KLEIN TOOLS 601-7-INS 7" x 3/16-Inch Cabinet Insulated Screwdriver

Price $29.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:601-7-INS

Description

Protect yourself when working near an energized source. Clearly marked with the official 1000-volt rating symbol, Klein insulated tools exceed IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock. Built to handle the tough jobs with ease.

Specifications

Brand Name Klein Tools Item Name Screwdriver
Type Straight, Insulated Tip Size 3/16 in
Tip Type Cabinet Overall Length 10-3/4 in
Shank Material Induction Hardened Steel Handle Material High-Dielectric Plastic
Blade Size 4.762 mm Shank Type Round
Shank Size 7 in Handle Type 2-Component
Voltage Rating 1000 V Standards IEC 60900 and ASTM F1505
Application For Work Near Energized Sources UPC 092644853296

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok