kln6018

KLEIN TOOLS 3/16 inch x 8 inch Round Shank Cabinet Tip Screwdriver

In Stock
Price $13.00 $16.15 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:601-8

Description

Cushion Gip handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip Ident quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications. Cabinet Tip screwdriver with round shank. PRODUCT FEATURES: - Narrow cabinet tip permits blade access where space is limited - Cushion-Grip handle for greater torque and comfort - Premium chrome-plated for smooth feel and corrosion resistance - Internal flanges inside handle provide solid, twist-resistant blade anchor - Special heat-treated shafts - Precision-machined tip for exact fit - Tip-Ident quickly identifies the screwdriver type and tip orientation - Meets or exceeds applicable ASME / ANSI specifications

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Type Straight
Tip Size 3/16 in Tip Type Cabinet
Overall Length 11-3/4 in Shank Material Steel
Handle Material Acetate with Rubber Grip Handle Color Black
Shank Type Round Shank Size 8 in L
Handle Type 2-Component, Cushion Grip Finish Chrome Plated
Standards ASME/ANSI Approved UPC 926448501650

Packages

1 - UNIT - 1 4 - Unit - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok