KLEIN TOOLS 602-7-INS 12-3/8" x 5/16" Insulated Cabinet Tip round Shank Screwdriver
Description
Insulated cabinet tip round shank screwdriver with overall length 12-3/8'' (314 mm), shank length 7'' (178 mm) and shank tip width 5/16'' (8 mm). Weight (lbs.): .40. 1000V Rated for safety. Durable, two-layer, molded insulation to meet or exceed all ASTM and IEC standards for insulated tools. Custom US-made tool steel. Cushion-Grip handle for superior torque and comfort.
Specifications
Brand Name | Klein Tools | Item Name | Screwdriver |
Type | Straight, Insulated | Tip Size | 5/16 in |
Tip Type | Cabinet | Overall Length | 12-3/8 in |
Shank Material | Induction Hardened Steel | Handle Material | High-Dielectric Plastic |
Handle Color | Black | Shank Type | Round |
Shank Size | 7 in | Handle Type | 1-Component |
Voltage Rating | 1000 V | Standards | IEC 60900 and ASTM F1505 |
Application | For Work Near Energized Sources | UPC | 092644853319 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |