kln6027ins

KLEIN TOOLS 602-7-INS Screwdriver Cabinet 5/16 in 12-3/8 in L

Availablefor Backorder
Price $50.64 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:602-7-ins

Description

Insulated cabinet tip round shank screwdriver with overall length 12-3/8'' (314 mm), shank length 7'' (178 mm) and shank tip width 5/16'' (8 mm). Weight (lbs.): .40. 1000V Rated for safety. Durable, two-layer, molded insulation to meet or exceed all ASTM and IEC standards for insulated tools. Custom US-made tool steel. Cushion-Grip handle for superior torque and comfort.

Specifications

Brand Name Klein Tools Item Name Screwdriver
Type Straight, Insulated Tip Size 5/16 in
Tip Type Cabinet Overall Length 12-3/8 in
Shank Material Induction Hardened Steel Handle Material High-Dielectric Plastic
Shank Type Round Shank Size 7 in
Handle Type 1-Component Voltage Rating 1000 V
Standards IEC 60900 and ASTM F1505 Application For Work Near Energized Sources
UPC 926448533194

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok