Abbotsford
kln6706

KLEIN TOOLS 3/16 inch x 6 inch Cabinet-Tip Rapi-Driv Screwdriver

Price $15.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:670-6

Description

Save time and effort, especially on long-threaded screws in switch plates, light fixtures, etc. with Klein's Rapi-DrivĀ® screwdriver. Crank-action gets the job done fast with less fatigue. Cushion-Grip handle provides greater torque and comfort. The cabinet tip is precision-machined for exact fit.PRODUCT FEATURES:- Crank-action handle spins screws fast with one hand - Premium chrome-plated for smooth feel and corrosion resistance - Internal flanges inside handle provide solid, twist-resistant blade anchor - Special heat-treated shafts - Precision-machined tip for exact fit - Meets or exceeds applicable ASME / ANSI specifications - Cushion-Grip handle for greater torque and comfort - Made in the USA

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip; Rapi-Driv®
Item Name Screwdriver Type Cabinet-Tip Screwdrivers - Rapi-Driv
Tip Size 3/16 in Tip Type Cabinet
Overall Length 9-3/4 in Shank Material Steel
Handle Material Rubber Handle Color Black
Shank Type Round, Rapi-Driv Shank Size 6 in L
Handle Type Cushion Grip Finish Chrome Plated
Standards ASME/ANSI Approved UPC 092644851766

Packages

1 - UNIT - 1 3 - Unit - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok