klna3164

KLEIN TOOLS 3/16-Inch Cabinet Tip Screwdriver 4-Inch Shank

Availablefor Backorder
Price $12.55 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:A316-4

Description

PRODUCT FEATURES:- Small-diameter shank for use in recessed holes or tight places - Well-suited for electrical and telecommunications work - Tough amber, smooth Comfordome handle fits in the palm of the hand comfortably - Chrome-plated shaft helps prevent corrosion - Internal flanges provide solid, twist-resistant shaft anchor - Nickel-chrome, precision-forged and polished blades with black tips - Meets or exceeds applicable ASME / ANSI specifications

Specifications

Brand Name Klein Tools Item Name Screwdriver
Type Cabinet-Tip (Round-Shanks) Tip Size 3/16 in
Tip Type Cabinet Overall Length 7-5/8 in
Shank Material Steel Handle Material Plastic
Handle Color Yellow Shank Type Round
Shank Size 4 in L Handle Type Smooth Comfordome
Finish Chrome Plated Standards ASME/ANSI Approved
UPC 926443202484

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok