Abbotsford
idi35184

IDEAL INDUSTRIES 35-184 3/16 inch x 4 inch Electrician's Slotted Cabinet Tip Screwdriver

Price $11.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-184

Description

Vapor-blasted tip prevents plate chipping. Identification mark on ends. Precision ground tip provides secure fit in screw slot. Nickel-chrome plating for corrosion resistance. Tough, chrome vanadium steel shank. Cushioned rubber grip.

Specifications

Brand Name Ideal Item Name Screwdriver
Type Electrician's Tip Size 3/16 in
Tip Type Cabinet Overall Length 7-3/4 in
Shank Material Chrome Vanadium Steel Handle Material Rubber
Shank Size 4 in L Handle Type Cushion Grip
Finish Nickel Chrome Plated UPC 783250351848

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok