Abbotsford
idi35186

IDEAL INDUSTRIES 35-186 3/16 inch x 6 inch Electrician's Slotted Cabinet Tip Screwdriver

Price $14.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-186

Description

Vapor-blasted tip prevents plate chipping. Identification mark on ends. Precision ground tip provides secure fit in screw slot. Nickel-chrome plating for corrosion resistance. Tough, chrome vanadium steel shank. Cushioned rubber grip.

Specifications

Brand Name Ideal Item Name Screwdriver
Type Electrician's Tip Size 3/16 in
Tip Type Cabinet Overall Length 9-3/4 in
Shank Material Chrome Vanadium Steel Handle Material Rubber
Shank Size 6 in L Handle Type Cushion Grip
Finish Nickel Chrome Plated UPC 783250351862

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok