Abbotsford
idi35190

IDEAL INDUSTRIES 35-190 3/16 inch x 10 inch Electrician's Slotted Cabinet Tip Screwdriver

Price $14.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-190

Description

Vapor-blasted tip prevents plate chipping. Identification mark on ends. Precision ground tip provides secure fit in screw slot. Nickel-chrome plating for corrosion resistance. Tough, chrome vanadium steel shank.Cushioned rubber grip.

Specifications

Brand Name Ideal Item Name Screwdriver
Type Electrician's Tip Size 3/16 in
Tip Type Cabinet Overall Length 13-3/4 in
Shank Material Chrome Vanadium Steel Handle Material Rubber
Shank Size 10 in L Handle Type Cushion Grip
Finish Nickel Chrome Plated UPC 783250351909

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok