Abbotsford
idi35200

IDEAL INDUSTRIES 35-200 3/16 inch x 6 inch Quick-Rotating Screwdriver

Price $21.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-200

Description

Ideal for threading screws in switches, fixtures and anchors. Identification mark on ends. One-handed crank action for quick and easy use. Vapor-blasted tip prevents plate chipping. Precision-ground tip provides secure fit in screw slot. Nickel-chrome plating for corrosion resistance. Tough, chrome vanadium steel shank. Cushioned rubber grip.

Specifications

Brand Name Ideal Item Name Screwdriver
Type Quick-Rotating Tip Size 3/16 in
Tip Type Cabinet Overall Length 8-3/4 in
Handle Type Cushioned Rubber Grip Application Threading Screws In Switches, Fixtures and Anchors Applications
UPC 783250352005

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok