Abbotsford
grn015717i

GREENLEE #1 x 3-1/8 inch Insulated Philips Screwdriver

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:0157-17I

Description

Rated to 1000 V AC/DC. Meets the IEC 60900 and ASTM F1505 standards. Heavy-duty construction for longer life. Precision-machined tips for accurate fastener contact. Strong, durable black phosphate plating prevents chipping and reduces slipping. Ergonomically designed handle for added comfort and torque. Lifetime limited warranty.

Specifications

Brand Name Greenlee Item Name Screwdriver
Type Heavy Duty, Insulated Tip Size #1
Overall Length 7.125 in Handle Color Red
Shank Type Round Shank Size 3-1/8 in L
Handle Type Ergonomic Voltage Rating 1000 V
Finish Black Phosphate Plated Tip Standards ASTM F1505, IEC 60900
UPC 783310563327

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok