Abbotsford
kln6034ins

KLEIN TOOLS #2 Phillips Tip 4 inch Insulated Round-Shank Screwdriver

Price $28.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:603-4-INS
Documents Documents

Description

1000V rated for safety. Durable, two-layer, molded insulation to meet or exceed all ASTM and IEC standards for insulated tools. Cushion-Grip handles for greater torque and comfort. Custom US-made steel.

Specifications

Brand Name Klein Tools Item Name Screwdriver
Type Straight, Insulated Tip Size #2
Tip Type Profilated Phillips Overall Length 8-5/16 in
Shank Material Induction Hardened Steel Handle Material High-Dielectric Plastic
Handle Color Black Shank Type Round
Shank Size 4 in Handle Type Dual, 2-Component
Voltage Rating 1000 V Standards IEC 60900 and ASTM F1505
Application For Work Near Energized Sources UPC 092644850370

Packages

1 - UNIT - 1 4 - Unit - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok