kln6946ins

KLEIN TOOLS 6946INS Slim-Tip 1000V Insulated Screwdriver, #2 Square, 6-Inch Round Shank

Availablefor Backorder
Price $22.59 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:6946INS

Description

Klein Tools' Slim-Tip Insulated Screwdrivers have slim profile tips that allow for greater access into terminal blocks, slim-style breakers, or other tight spaces near energized sources. A bright orange coating of insulation protects from electrical shock, is flame and impact resistant, and sits flush with the tip helping to reduce insulation chipping and cracking. Klein insulated tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000-Volt rating symbol. A must-have for any electrician’s tool bag, these screwdrivers are available in 4-Inch round shank 1/4-Inch Cabinet tip and a #2 Phillips as well as a 6-Inch round shank in a 3/16-Inch Cabinet tip.

Specifications

Brand Name Klein Tools Type Slim-Tip Insulated Screwdriver
Tip Size #2 Tip Type Square
Overall Length 10.31 in Handle Material Rubber
Handle Color Black Shank Type Round
Standards ASTM F-1505-16, IEC 60900:2018 Application For Work Near Energized Sources
UPC 092644328152

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok