wer006100

WERA TOOLS 006100 Wera 160i VDE Insulated Screwdriver for Slotted Screws

In Stock
Price $8.48 / EA
Qty EA
Manufacturer:WERA TOOLS
Manufacturer #:006100

Description

160 i VDE Insulated screwdriver for slotted screws. Insulated, individually tested as per IEC 60900. Designed with conical tip, lasertip. Kraftform handle with non-roll feature, multi-component.

Specifications

Brand Name Wera Tools Item Name Insulated Screwdriver
Type Straight Tip Size 3/32 in
Tip Type Slotted Overall Length 161 mm
Blade Size 2.5 mm x 0.4 mm Shank Type Round
Shank Size 80 mm Handle Type 2-Component
Standards VDE Tested

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok