wer006110

WERA TOOLS 9/64 inch x 4 inch Wera 160i VDE Insulated Screwdriver for Slotted Screws

In Stock
Price $8.26 / EA
Qty EA
Manufacturer:WERA TOOLS
Manufacturer #:006110

Description

160 i VDE Insulated screwdriver for slotted screws. Insulated, individually tested as per IEC 60900. Designed with conical tip, lasertip. Kraftform handle with non-roll feature, multi-component.

Specifications

Brand Name Wera Tools Item Name Screwdriver
Type Straight, Insulated Overall Length 181 mm
Blade Size 3.5 mm Shank Type Round
Shank Size 100 mm Handle Type 2-Component
Voltage Rating 1000 V Standards VDE Approved

Packages

1 - UNIT - 1 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok