wer006120

WERA TOOLS 7/32 inch x 5 inch Wera 160 i VDE Insulated Screwdriver for Slotted Screws

Availablefor Backorder
Price $11.57 / EA
Qty EA
Manufacturer:WERA TOOLS
Manufacturer #:006120

Description

160 i VDE Insulated screwdriver for slotted screws. Insulated, individually tested as per IEC 60900. Designed with conical tip, lasertip. Kraftform handle with non-roll feature, multi-component.

Specifications

Brand Name Wera Tools Item Name Screwdriver
Type Insulated Series/Model 160 i
Tip Size 5.5 mm W x 1 mm T Tip Type Slotted
Overall Length 223 mm Handle Material Multi Component
Shank Size 5 in Handle Size 98 mm
Handle Type Kraftform with Anti-Roll Standards VDE Approved, IEC 60900
Application For Slotted Screws

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok