wer006154

WERA TOOLS 4 inch Wera 162 i PH VDE Insulated Screwdriver for Phillips Screws

In Stock
Price $16.36 / EA
Qty EA
Manufacturer:WERA TOOLS
Manufacturer #:006154

Description

162 i PH VDE Insulated screwdriver for Phillips screws. Individually tested as per IEC 60900. Designed with Lasertip. Kraftform handle with non-roll feature, multi-component.

Specifications

Brand Name Wera Tools Sub Brand Kraftform Plus
Item Name Insulated Screwdriver Tip Size PH2
Tip Type Phillips Overall Length 205 mm
Handle Color Red Shank Size 100 mm L
Handle Size 105 mm L Handle Type Kraftform with Non­Roll Feature, Multi-Component
Voltage Rating 1000 V Standards IEC 60900 Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok