Abbotsford
kln6027dd

KLEIN TOOLS 5/16 inch x 7 inch Round Shank Keystone Demolition Driver

Price $28.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:602-7DD

Description

Klein's ''Made in the USA'' Slotted Demolition Driver is engineered, manufactured and tested for prying and chiseling. The heat-treated metal shaft runs the complete length of the handle to the metal strike cap. This transfers the impact force directly to the work surface. In addition, the plated metal strike cap protects the handle from hammer blows.PRODUCT FEATURES:- Engineered, manufactured and tested for prying and chiseling- Plated metal strike cap to protect handle from hammer blows- Heat treated metal shaft runs complete length of handle to strike cap to transfer metal strike force- Made in the USA

Specifications

Brand Name Klein Tools Item Name Demolition Driver
Type Straight Tip Size 5/16 in
Tip Type Keystone Overall Length 12-3/8 in
Handle Material Plastic Handle Color Black,Yellow
Blade Size 7.937 mm Shank Type Round
Shank Size 7 in Handle Type 2-Component
Application For Prying and Chiseling UPC 092644322228

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok