Abbotsford
grn015314c

GREENLEE 1/4 inch Greenlee Slotted Screwdriver, Square Shank

Price $18.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0153-14C

Description

Precision-machined tips for exact fit. Handle marked for easy identification of screwdriver size, type and length. Strong, durable black phosphate tips prevent chipping of plating. Soft, cushioned grip for extra comfort and torque. Exceeds ASME/ANSI specifications. Lifetime limited warranty.

Specifications

Brand Name Greenlee Item Name Screwdriver
Type Heavy Duty, Flat Blade, Straight Tip Size 1/4 in
Tip Type Keystone Overall Length 14-11/32 in
Shank Type Square Shank Size 10 in
Handle Type 1-Component, Soft Cushion Grip Finish Black Phosphate Plated Tip
Standards ASME/ANSI Approved UPC 783310546474

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok