Abbotsford
grn015313c

GREENLEE 1/4 inch Greenlee Flat-Key Screwdriver

Price $15.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0153-13C

Description

SCREWDRIVER,FLAT-KEY 1/4X8"

Specifications

Brand Name Greenlee Item Name Screwdriver
Type Heavy Duty, Flat Blade, Straight Tip Size 1/4 in
Tip Type Keystone Overall Length 12-11/32 in
Shank Type Square Shank Size 8 in
Handle Type 1-Component, Soft Cushion Grip Finish Black Phosphate Plated Tip
Standards ASME/ANSI Approved UPC 783310546467

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok