kln6024

KLEIN TOOLS 1/4 inch x 4 inch Round Shank Keystone Screwdriver

Availablefor Backorder
Price $13.25 $13.25 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:602-4

Description

Built to handle the tough jobs with ease. The hex bolster reinforces shank for hard use and allows wrench assisted turning. Klein's exclusive cushion-grip handle offers greater torque and outstanding comfort. The patented Tip- Ident® quickly identifies the type of screwdriver and screwdriver tip orientation. Premium chrome plated for smooth feel and corrosion resistance. PRODUCT FEATURES: - Built to handle the tough jobs with ease - Hex bolster reinforces shank for hard use and allows wrench assisted turning - Cushion-Grip handle for greater torque and comfort - Premium chrome-plated for smooth feel and corrosion resistance - Internal flanges inside handle provide solid, twist-resistant blade anchor - Special heat-treated shafts - Precision-machined tip for exact fit - Meets or exceeds applicable ASME / ANSI specifications - Tip-Ident quickly identifies the screwdriver type and tip orientation

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver with Hex Bolster Type Heavy Duty
Tip Size 1/4 in Tip Type Keystone Slotted
Overall Length 8-11/32 in Shank Material Steel
Handle Material Acetate with Rubber Grip Handle Color Black
Shank Type Round Shank Size 4 in L
Handle Type 2-Component, Cushion Grip Finish Chrome Plated
Standards ASME/ANSI Approved Application Hard use and Allows Wrench Assisted Turning
UPC 926448502268

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok