kln6024dd

KLEIN TOOLS 1/4 inch x 4 inch Shank Keystone Demolition Driver

Availablefor Backorder
Price $21.09 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:602-4dd

Description

Klein's ''Made in the USA'' Slotted Demolition Driver is engineered, manufactured and tested for prying and chiseling. The heat-treated metal shaft runs the complete length of the handle to the metal strike cap. This transfers the impact force directly to the work surface. In addition, the plated metal strike cap protects the handle from hammer blows. PRODUCT FEATURES: - Engineered, manufactured and tested for prying and chiseling - Plated metal strike cap to protect handle from hammer blows - Heat treated metal shaft runs complete length of handle to strike cap to transfer metal strike force - Made in the USA

Specifications

Brand Name Klein Tools Item Name Demolition Screwdriver
Type Demolition Tip Size 1/4 in
Tip Type Keystone Slotted Overall Length 9 in
Shank Material Steel Handle Material Acetate with Rubber Grip
Handle Color Yellow/Black Shank Type Round
Shank Size 4 in L Handle Type 2-Component, Cushion Grip
Finish Chrome Plated Standards ASME B107-52
Application Prying and Chiseling UPC 926443222116

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok