Abbotsford
kln6028

KLEIN TOOLS 3/8 inch x 8 inch Keystone Tip Screwdriver

Price $22.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:602-8

Description

With a 8-Inch (203 mm) shaft, the Klein Tools 3/8-Inch (10 mm) Keystone-Tip Screwdriver features quality tempered steel, carefully heat-treated for ideal durability. An insulated, cushion-grip handle and integral flanges on the inside provide a solid, twist-resistant blade anchor that allows for optimal torque and comfort while offering protection against electric shock.PRODUCT FEATURES:- Built to handle the tough jobs with ease - Hex bolster reinforces shank for hard use and allows wrench assisted turning - Cushion-Grip handle for greater torque and comfort - Premium chrome-plated for smooth feel and corrosion resistance - Internal flanges inside handle provide solid, twist-resistant blade anchor - Special heat-treated shafts - Precision-machined tip for exact fit - Meets or exceeds applicable ASME / ANSI specifications - Tip-Ident quickly identifies the screwdriver type and tip orientation

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver with Hex Bolster Type Heavy Duty
Tip Size 3/8 in Tip Type Keystone Slotted
Overall Length 13-7/16 in Shank Material Steel
Handle Material Acetate with Rubber Grip Handle Color Black
Shank Type Round Shank Size 8 in L
Handle Type 2-Component, Cushion Grip Finish Chrome Plated
Standards ASME/ANSI Approved Application Hard use and Allows Wrench Assisted Turning
UPC 092644850264

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok