idi35156

IDEAL INDUSTRIES 35-156 5/16 inch x 6 inch Heavy-Duty Slotted Keystone Tip Screwdriver

Availablefor Backorder
Price $17.48 / EA
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-156

Description

Larger shank for heavy-duty application. Identification mark on ends. Vapor-blasted tip prevents plate chipping.Precision ground tip provides secure fit in screw slot. Square-shank models offer wrench-assisted turning. Tough, chrome vanadium steel shank. Cushioned rubber grips.

Specifications

Brand Name Ideal Item Name Keystone Tip Screwdriver
Type Heavy Duty, Slotted Tip Size 5/16 in
Tip Type Keystone Overall Length 11 in
Shank Material Chrome Vanadium Steel Shank Type Square
Shank Size 6 in L Handle Type Cushioned Rubber Grip
UPC 783250351565

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok