Abbotsford
idi35158

IDEAL INDUSTRIES 35-158 3/8 inch x 8 inch Heavy-Duty Slotted Keystone Tip Screwdriver

Price $18.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-158

Description

Heavy-Duty slotted screwdriver with keystone tip. 3/8 inch square x 8 inch long shank. Larger shank for heavy-duty applications. Identification mark on ends. Vapor-blasted tip prevents plate chipping. Precision ground tip provides secure fit in screw slot. Square-shank models offer wrench-assisted turning. Tough, chrome vanadium steel shank. Cushioned rubber grips.

Specifications

Brand Name Ideal Item Name Keystone Tip Screwdriver
Type Heavy Duty Slotted, Straight Tip Size 3/8 in
Overall Length 13 in Shank Type Square
Shank Size 203.2 mm L UPC 783250351589

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok