Abbotsford
kln6043

KLEIN TOOLS 3 inch #0 Phillips Cushion Grip Mini Screwdriver

Price $10.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:604-3

Description

The Klein Tools 3-Inch (76.2 mm) Phillips-Tip Screwdriver features a durable black tip that is precision-forged and ground with square edges to fit screw openings securely. Its shaft will not bond or twist in normal use due to integral flanges that provide an extra-strong, torque-proof anchor in the handle. This screwdriver is made of high-quality tempered steel.PRODUCT FEATURES:- Precision formed tip provides an exact fit for small screw applications - Cushion-Grip handle for greater torque and comfort - Premium chrome-plated for smooth feel and corrosion resistance - Internal flanges inside handle provide solid, twist-resistant blade anchor - Special heat-treated shafts - Precision-machined tip for exact fit - Meets or exceeds applicable ASME / ANSI specifications - Tip-Ident quickly identifies the screwdriver type and tip orientation

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Type Straight, Mini
Tip Size #0 Tip Type Phillips
Overall Length 5-3/4 in Handle Material Rubber
Handle Color Black,Yellow Shank Type Round
Shank Size 3 in Handle Type 2-Component, Cushion Grip
UPC 092644854545

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok