Abbotsford
kln6083

KLEIN TOOLS 1/8 inch x 3 inch Shank Cabinet Tip Mini Screwdriver

Price $10.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:608-3

Description

Klein Tools Mini Flathead Screwdriver with 1/8-Inch (3 mm) Cabinet Tip and 3-Inch (76 mm) round shank has a precision formed tip that provides an exact fit for small screw applications. Screwdriver meets or exceeds applicable ASME / ANSI specifications, and has Tip-Ident® that quickly identifies the screwdriver type and tip orientation. Cushion-Grip handle for greater torque and comfort.PRODUCT FEATURES:- Precision formed tip provides an exact fit for small screw applications - Cushion-Grip handle for greater torque and comfort - Premium chrome-plated for smooth feel and corrosion resistance - Internal flanges inside handle provide solid, twist-resistant blade anchor - Special heat-treated shafts - Precision-machined tip for exact fit - Meets or exceeds applicable ASME / ANSI specifications - Tip-Ident quickly identifies the screwdriver type and tip orientation

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Type Straight, Mini
Tip Size 1/8 in Tip Type Cabinet
Overall Length 5-3/4 in Handle Material Rubber
Handle Color Black Blade Size 3.175 mm
Shank Type Round Shank Size 3 in
Handle Type 2-Component, Cushion Grip UPC 092644854668

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok