kln32614

KLEIN TOOLS 32614 Electronics Pocket Screwdriver 4-in-1, Black/Yellow

In Stock
Price $17.15 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32614

Description

The Pocket 4-in-1 Electronics Screwdriver has a concealable tip and a pocket clip for convenient pocket storage. To use, simply slide the cuff back to expose the tip and shaft. Flip the barrel to the long-side shaft to extend your reach. This driver is designed for precision work. It features a swivel cap for optimum control, outstanding comfort with our exclusive cushion-grip handle, and precision milled tips to fit screw openings securely. Corrosion-resistant anodized aluminum barrel that includes two double-ended bits made of the highest quality tempered steel, carefully heat-treated for maximum strength. PRODUCT FEATURES: - Electronics screwdriver with concealable tips and a pocket clip for easy pocket storage - Four different tips in one tool, includes #0 and #00 Phillips plus 1/8-Inch and 3/32-Inch slotted tips - Rotating cap for optimum and precise control - Versatile interchangeable barrel has both a short and long side - Cushion-Grip handle for maximum comfort when working on small equipment - Steel bits with heat treated precision ground tips for greater strength - Corrosion-resistant anodized aluminum plated barrel

Specifications

Brand Name Klein Tools Item Name 4-in-1 Electronic Pocket Screwdriver
Type Concealable Tip Tip Size #00, #0 Philips, 3/32 in, 1/8 in Slotted
Tip Type Phillips, Slotted Overall Length 6.65 in
Shank Material Steel Handle Material Rubber
Handle Color Yellow/Black Shank Size 2.09 in Long, 0.34 in Short
Handle Size 4.09 in L Handle Type Cushion-Grip
Application Electronics UPC 092644326141

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok