kln32303

KLEIN TOOLS 32303 14-in-1 Multi-Bit Adjustable Length Screwdriver

In Stock
Price $26.26 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32303

Description

Klein Tools’ Adjustable Length Screwdrivers function both as multi-bit screwdrivers and impact driver attachments. With these screwdrivers, there is no need to run back to your tool bag. Industrial-strength bits are conveniently housed in the handle. Simply adjust the length of the blades to allow for easier access or remove to use with an impact driver. Powerful rare earth magnets secure bits and fasteners while the Cushion-Grip handle and spin cap provide outstanding comfort and control.

Specifications

Brand Name Klein Tools Item Name 14-in-1 Multi-Bit Adjustable Screwdriver
Type Magnetic Overall Length 9.73 in
Shank Material Stainless Steel Handle Material Plastic
Handle Color Black/Yellow Shank Size 1 - 4 in L
Handle Size 5.13 in L Handle Type Cushion Grip
Includes Phillips Bits - #0, #1, #2, #3, Slotted Bits - 3/16 in, 1/4 in, Square Bits - #1, #2, Torx Bits - T10, T15, T20, T25 Standards
Application For Impact Driving Fastening UPC 092644323034

Packages

1 - UNIT - 1 3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok