kln32308

KLEIN TOOLS 32308 8-in-1 Multi-Bit Adjustable Length Stubby Screwdriver

In Stock
Price $19.69 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32308

Description

Klein Tools’ Adjustable Length Screwdrivers function both as multi-bit screwdrivers and impact driver attachments. With these screwdrivers, there is no need to run back to your tool bag. Industrial-strength bits are conveniently housed in the handle. Simply adjust the length of the blades to allow for easier access or remove to use with an impact driver. Powerful rare earth magnets secure bits and fasteners while the Cushion-Grip handle and spin cap provide outstanding comfort and control.

Specifications

Brand Name Klein Tools Sub Brand
Item Name 8-in-1 Multi-Bit Adjustable Stubby Screwdriver Type Magnetic
Overall Length 4.81 in Shank Material Stainless Steel
Handle Material Plastic Handle Color Black/Yellow
Shank Size 1 - 2-3/4 in Handle Size 2-1/2 in L
Handle Type Cushion Grip Includes Phillips Bits - #1, #2, #3, Square Bits - #1, #2
Standards Application For Impact Driving Fastening
UPC 092644323089

Packages

1 - UNIT - 1 3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok