meg141autoc

MEGAPRO 14inch 1 MegaPro 141AUTO-C Automotive Driver, Black/Red

Availablefor Backorder
Price $33.52 / EA
Qty EA
Manufacturer:MEGAPRO
Manufacturer #:141auto-c

Description

Automotive 14-in-1 torx screw driver. 1/4 inch socket adapter, shaft opening serves as 1/4 inch hex driver. EZ guide collar, retractable bit cartridge, palm saver cap. Black/red.

Specifications

Brand Name Megapro Item Name Multi-Bit Screwdriver
Type 14-in-1, Automotive Shank Material Alloy Steel
Handle Material Nylon/ABS Resin Handle Color Black
Includes Torx Bit 9 - 40, Torx Bit 10 - 15, Torx Bit 20 - 25, Torx Bit 27 - 30, Phillips Bit 1 - 2, Flat Bit 5.5/Schrader Valve Stem, 1/4 in Socket Adapter UPC 831044012458

Packages

5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok