meg141hvaccc

MEGAPRO 141HVAC-C-C 14-In-1 MegaPro® 141HVAC-C-C Hvac Carded Driver, Blue

Availablefor Backorder
Price $33.52 / EA
Qty EA
Manufacturer:MEGAPRO
Manufacturer #:141hvac-c-c

Description

HVAC 14-in-1 screwdriver. Suited ideally for American HVAC installer. HVAC USA 14-in-1 screwdriver. 14 bit tips including the schraeder valve stem bit and DoubleLOK Phillips No.2 combo bit. EZ guide collar, retractable bit cartridge, palm saver cap. Blue.

Specifications

Brand Name Megapro Item Name Multi-Bit Screwdriver
Type 14-in-1, Quick Change Handle Material Nylon/ABS Resin
Handle Color Blue Includes #3 and #5, #4 and #6, #5.5 and Slotted Valve Stem Bit, #0 and #3, #1 and #2 Phillips Bit, #2 Phillips DoubleLok, Square Awl, 1/4 in Nut Driver Shaft
Application For Heating and Air Conditioning UPC 831044012380

Packages

5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok