meg151nas

MEGAPRO 151NAS 15-In-1 MegaPro® 151NAS Original NAS Driver, Blue/Yellow

In Stock
Price $29.86 / EA
Qty EA
Manufacturer:MEGAPRO
Manufacturer #:151nas

Description

The MEGAPRO Original 15-in-1 Screwdriver has industrial-grade torx, square, hex, slotted and phillips screwdriver bit sizes combined into one. This all-purpose multi-bit screwdriver is our most popular seller. Loaded with 7 double end professional quality bits, this assortment of bit types and sizes provides the 14 most popular tips for driving screws. The shaft opening serves as a 1/4? hex driver! Hence the name “15-in-1?.

Specifications

Brand Name Megapro Item Name Multi-Bit Screwdriver
Type 15-in-1 Series/Model TNB478
Shank Material Alloy Steel Handle Material Nylon/ABS
Handle Color Blue/Yellow Includes #0, #1, #2, #3 Phillips, #0, #1, #2, #3 Square, #10, #15, #20, #25 Star, #4, #6 Slotted Bit, 1/4 in Hex Shaft
Application For Driving Screws

Packages

10 - UNIT - (10) 25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok